Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TAPCO

Your Speed/Speed Limit LED Radar Speed Display Sign, Amber LED Color, Power Requirements: 12VDC Batt

  • Item # 38V960
  • Mfr. Model # 5874531
  • Catalog Page # N/A
  • UNSPSC # 55121703
Your Speed/Speed Limit LED Radar Speed Display Sign, Amber LED Color, Power Requirements: 12VDC Batt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Radar Speed Display Sign
  • Legend Your Speed/Speed Limit
  • Legend/Background Color Black/White and Amber/Black
  • LED Color Amber
  • Power Requirements 12VDC Battery
  • Sign Height 73"
  • Sign Width 29"
  • Legend Style Text
  • Sign Material Aluminum
  • Housing Material Aluminum
  • MUTCD Code R2-1
  • Standards FHWA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms