Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TAPCO

Text and Symbol Handicapped Parking, Aluminum Handicap Parking Sign, Height 12", Width 18"

  • Item# 3YVK7
  • Mfr. Model# 373-00071LS
  • Catalog Page# N/A
  • Catalog Group# D9646
  • UNSPSC# 55121710
Text and Symbol Handicapped Parking, Aluminum Handicap Parking Sign, Height 12", Width 18" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $29.45 / each

Price $31.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tapco™ traffic sign alerts drivers to take precautionary measures and ensure public safety. Sign is highly visible with 3M Engineer Grade Prismatic Reflective Sheeting and meets MUTCD and FHWA Standards for minimum retroflectivity.

View More

Technical Specs

  • Item Handicap Parking Sign
  • Sign Subject Matter Parking
  • Height 12"
  • Width 18"
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Header No Header
  • Legend Handicapped Parking
  • Symbol Handicap
  • Sign Legend Color White
  • Sign Background Color Blue
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text and Symbol
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant Yes
  • ANSI Compliant No
  • OSHA Compliant No
  • MUTCD Code G-42
  • Standards MUTCD
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.