Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TAPCO

Full LED Parking Sign, Red LED Color, Power Requirements: 120V

  • Item # 38V896
  • My Part #
  • Mfr. Model # 108967
  • Catalog Page # N/A
  • UNSPSC # 55121703
Full LED Parking Sign, Red LED Color, Power Requirements: 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Ultrabright LEDs provide wide-angle readability in direct sunlight. Messages disappear when off. Designed for outdoor use. Rated for 100,000 hr. 120VAC.

View More

Technical Specs

  • Item LED Parking Sign
  • Legend Full
  • Legend/Background Color Red/Black
  • LED Color Red
  • Power Requirements 120V
  • Sign Height 7"
  • Sign Width 18"
  • Legend Style Text
  • Sign Material Bronze
  • Housing Material Aluminum
  • Cabinet Dimensions W x D x H 18" x 2-1/2" x 7"
  • Character Height 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms