Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TAPCO

Flexible Mailbox Assembly

  • Item# 16D433
  • Mfr. Model# 034-00130
  • Catalog Page# N/A
  • UNSPSC# 24112407
Flexible Mailbox Assembly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mailboxes

Technical Specs

  • Item Flexible Mailbox Assembly
  • Color Black
  • Height 48"
  • Width 10"
  • Post Material Aluminum
  • Post Thickness 0.125"
  • Net Weight 37 lb.
  • Standards FHWA NCHRP350 Standards For Breakaway
  • Includes Mailbox, Bracket, Pole, Spring Base and Anchor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms