Skip Content
WV
TAPCO

Facility, No Header, Aluminum, 6" x 12", With Mounting Holes, High Intensity Prismatic

  • Item # 3YVT6
  • Mfr. Model # 373-04365
  • Catalog Page # N/A
  • UNSPSC # 55121710
Facility, No Header, Aluminum, 6" x 12", With Mounting Holes, High Intensity Prismatic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

This sign provides clear direction and helps improve safety.

View More

Technical Specs

  • Item Parking Sign
  • Sign Subject Matter Facility
  • Height 6"
  • Width 12"
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Header No Header
  • Legend Permit Required
  • Sign Legend Color White
  • Sign Background Color Blue
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant Yes
  • ANSI Compliant No
  • OSHA Compliant No
  • Standards MUTCD
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms