Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

Expandable Barricade, L 132 In x H 37 In

  • Item # 33K166
  • Mfr. Model # 2956-00008
  • Catalog Page # 1174
  • UNSPSC # 46151501
Expandable Barricade,L 132 In x H 37 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $628.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 15.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the expandable barricade wherever you need to control crowds indoors or outdoors. Lightweight plastic barrier is easy to set-up and take-down. Portable barrier easily links with other barriers for longer spans. 2 of the 4 wheels are lockable. Expands to 132" long; collapses to 16-1/2" when compressed.

View More

Technical Specs

  • Item Expandable Barricade
  • Overall Height 37"
  • Overall Length 132"
  • Color Black/Yellow
  • Construction Plastic
  • Includes (4) 2"Swivel Casters, 2 With Lock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Expandable Barricade,L 132 In x H 37 In is rated 1.0 out of 5 by 2.
Rated 1 out of 5 by from If I could have rated it zero stars I would have. This was delivered broken. Many of the plastic grommets that hold the accordion gate together were already broken upon delivery. Nonetheless, I wanted to see if it was had a viable use for crowd control and the minute I expanded the gate to approx. 5 feet, the 7 mph wind knocked it down. DO NOT BUY THIS!!!!
Date published: 2016-09-27
Rated 1 out of 5 by from Very flimsy. One of the casters broke after a short time. Hard to expand without the opposite end falling over.Not worth the price. Never should have went with plastic.
Date published: 2015-04-28
  • y_2017, m_5, d_21, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_33K166, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.