Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TAPCO

Rectangular Steel Face, Laminated Rubber Backing Dock Bumper, 20"H x 13"W x 5-1/4"

  • Item# 33K199
  • Mfr. Model# 6605059
  • Catalog Page# N/A
  • UNSPSC# 24101805
Rectangular Steel Face, Laminated Rubber Backing Dock Bumper, 20"H x 13"W x 5-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dock Bumper
  • Bumper Material Steel Face, Laminated Rubber Backing
  • Overall Width 13"
  • Overall Height 20"
  • Overall Depth 5-1/4"
  • Bumper Shape Rectangular
  • Bumper Height 20"
  • Bumper Width 11"
  • Bumper Depth 4-1/2"
  • Mounting Holes O.C. W 11"
  • Mounting Holes O.C. H 6"
  • Number of Mounting Holes 8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms