Skip Content

DG
TAPCO

Disposable Cone, 18" Cone Height, Orange, Paper

  • Item # 12R470
  • My Part #
  • Mfr. Model # 4282-00001
  • Catalog Page # N/A
  • UNSPSC # 46161508
Disposable Cone,18 In. H,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Traffic Cones

Product Details

When not in use, these cones store easily by folding flat, making them ideal for carrying in tool containers and emergency response vehicles. The reflective, weather-resistant surface helps to make them highly visible in low-light areas and inclement conditions. Adhesive tabs at the base of each cone attach to various surfaces including asphalt, concrete, metal, and glass.

View More

Technical Specs

  • Item Disposable Cone
  • Cone Height 18"
  • Cone Color Orange
  • Base Color Orange
  • Retroreflective Collar Yes
  • Cone Material Paper
  • Traffic Cone Product Group Disposable Traffic Cones
  • Base Dimension 5"
  • Storage Size Length 5"
  • Storage Size Width 5"
  • Base Shape Square
  • Grabber Top No
  • Meets MUTCD Requirements No
  • Includes (3) DisposaCones, (2) Adhesive Tabs On Base
How can we improve our Technical Specifications?

Compliance and Restrictions

None