Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TAPCO

Caution Sign, 17 x 15In, YEL and BK/BL, BLK

  • Item# 3NKE3
  • Mfr. Model# 3125-00006
  • Catalog Page# N/A
  • UNSPSC# 55121704
Caution Sign,17 x 15In,YEL and BK/BL,BLK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Caution Signs

Technical Specs

  • Item Caution Sign
  • Legend Hearing Protection
  • Legend Style Blank
  • Material Plastic
  • Mounting Style Surface
  • Height 17"
  • Width 15"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms