Skip Content

DV
TAPCO

Bronze Sign Post, Aluminum, Length: 7-1/2 ft., 1 EA

  • Item # 38V913
  • My Part #
  • Mfr. Model # 108989
  • Catalog Page # N/A
  • UNSPSC # 55121908
Sign Post,Square,7-1/2 ft. L,Alum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Post Style Square
  • Breakaway Feature No
  • Sign Post Length 90"
  • Sign Post Width 3"
  • Sign Post Depth 2-1/4"
  • Sign Post Material Aluminum
  • Sign Post Color Bronze
  • Sign Post Finish Duranodic
  • Item Sign Post
  • Includes Mounting Extrusion, Set Screw
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.