Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TAPCO

Gaurdrail Reflector, Two-Sided, Amber, PK50

  • Item# 12R466
  • Mfr. Model# 3113-00009
  • Catalog Page# 2325
  • UNSPSC# 31201516
Gaurdrail Reflector,Two-Sided,Amber,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features 8 sq. in. of high-intensity sheeting per side and galvanized steel construction. Bolt-on installation .

View More

Technical Specs

  • Item Bolt-On Guardrail Reflector
  • Color Amber
  • Material Galvanized Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms