Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TAPCO

48"H Fiberglass Hydrant Marker, Blue, 1 EA

  • Item # 3TAJ7
  • My Part #
  • Mfr. Model # 373-01291
  • Catalog Page # N/A
  • UNSPSC # 55121731
48"H Fiberglass Hydrant Marker, Blue, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Reflective Hydrant Marker
  • Reflective Yes
  • Post Color Blue
  • Reflector Color No Reflector
  • Overall Height 48"
  • Post Material Fiberglass
  • Tape/Decal Color Red/White
  • Post Depth 1/4"
  • Post Width 4"
  • Reflector Depth No Reflector
  • Reflector Height No Reflector
  • Reflector Material No Reflector
  • Reflector Width No Reflector
  • Features HYDT in 1" H Letters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms