Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TAPCO

Airport Barrier, Orange, 10 In. H, 10 In. W

  • Item# 12R474
  • Mfr. Model# 201064
  • Catalog Page# N/A
  • UNSPSC# 46151505
Airport Barrier,Orange,10 In. H,10 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Traffic Barricades

Technical Specs

  • Item Airport Barrier
  • Color Orange
  • Height 10"
  • Width 10"
  • Length 96"
  • Material Polyethylene
  • Tape Material Prismatic Sheeting
  • Standards FAA A/C 150/5370-2E
  • Weight 260 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None