Skip Content

DV
TAPCO

Adhesive Butyl Pad,Black, 2x4 In.,PK100

  • Item # 38A891
  • My Part #
  • Mfr. Model # 102184BXK
  • Catalog Page # N/A
  • UNSPSC # 55121731
Adhesive Butyl Pad,Black, 2x4 In.,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Adhesive Pad
  • Color Black
  • Length 2"
  • Width 4"
  • Material ABS Plastic And Acrylic
  • Installation Method Peel and Stick
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.