Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TAPCO

Sand 10 oz. Adhesive, 2-7 days Curing Time, 1 EA

  • Item# 3TAK4
  • Mfr. Model# 1638-00005
  • Catalog Page# N/A
  • UNSPSC# 55121731
Sand 10 oz. Adhesive, 2-7 days Curing Time, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $25.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adhesive
  • Type 11 oz tube
  • Size 10 oz.
  • Color Sand
  • Temp. Range -4 to 122 Degrees F
  • Curing Time 2-7 days
  • Application Time 10-15 min.
  • VOC Content 25%; 7.5 f/l
  • Viscosity 375,000 mPa.s
  • Specific Gravity 1.39
  • Tensile Strength 900psi
  • Substrates Adheres To Retaining Walls, Caps, Coping, Pavers, Masonry, Brick, Treated Lumber, Gypsum, And Fiberglass
  • Characteristics Can be applied in below freezing temperatures and to frozen and/or wet block.
  • Application Concrete, Asphalt
  • Standards UN-STD 1804, ASTM 2339-70, FHA UM-60
  • Functional Cure 10-15 min.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.