Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TAP MAGIC

Cutting Oil, 12 oz. Aerosol Squeeze, 1 EA

  • Item# 5HH10
  • Mfr. Model# 20012AL
  • Catalog Page# 2517
  • UNSPSC# 15121502
Cutting Oil, 12 oz. Aerosol Squeeze, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $14.73 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drilling, tapping, threading, and boring operations are free of drag. Provide greater precision and superior finish while extending tool life. Aerosol containers have a special nozzle for pinpointing the fluid stream. No fluorocarbon propellants or other ozone-depleting chemicals.
Formulated specifically for use on aluminum. Excellent for all cutting operations. No. 5HH10 is in an aerosol can.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Type Metal Cutting Fluid
  • Size 12 oz.
  • Container Type Aerosol Squeeze
  • Color Light Yellow
  • Fragrance Pleasant Odor
  • Specific Gravity 1.0
  • Flash Point 185 Degrees F
  • Viscosity 36
  • Application All Cuts on Aluminum, Magnesium and Other Soft Metals, Drilling, Tapping Milling
  • Features Special Blend of Extreme Pressure Lubricants Penetrate to the Cutting Edge to Break Down Surface Tension, Stress and Prevent Metal-to-metal Adhesion
  • Standards OSHA Hazard Communication
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.