Skip Content

TP
TAP MAGIC

Liquid Cutting Oil, Base Oil : Petroleum, 30 gal. Drum

  • Item # 12N701
  • My Part #
  • Mfr. Model # 73840T
  • Catalog Page # N/A
  • UNSPSC # 15121502
Cutting Oil,30 gal,Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,247.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 262.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fluid clings to the workpiece to stay in place during high-speed rotation. A single application stays with the tool for cuts of long duration. Heavyweight fluid is great for InconelĀ®, titanium, stainless, and hardened steel.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Container Size 30 gal.
  • Container Style Drum
  • Color Dark Liquid
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • Flash Point 300 Degrees F
  • Viscosity 4400
  • Application Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations
  • Features Heavy Duty, Eliminates Chip Weldment, Extends Tool Life, Provides Finish And Tolerances On The Hardest Metals, Thick Consistency Clings To The Tool And Work Piece To Insure Fluid Stays Where It Is Needed
  • Standards OSHA Hazard Communication
  • For Use With All Metals, especially hard metals
  • Physical Form Liquid
  • Base Oil Petroleum
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.