TP
TANIS

Polyester Strip Brush, 72" Brush Length, 3/16" Backing Height, Backing Number #4

  • Item # 21YD30
  • My Part #
  • Mfr. Model # MB460672
  • Catalog Page # N/A
  • UNSPSC # 24101719
Polyester Strip Brush,  72" Brush Length,  3/16" Backing Height,  Backing Number #4 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Conveyors~Strip Brushes


$56.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These strip brushes with rigid backing have polyester bristles that provide better resistance to moisture, abrasion, water, sunlight, and heat than nylon bristles. They are commonly installed at the bottom of doors to prevent liquid or mist from escaping a sealed environment. They can also be mounted along conveyors in areas where water or heat may be present to direct and separate items on the conveyor and clean debris from conveyed items and conveyor belts and parts. The polyester bristles also have good bend recovery and hold their shape better than nylon bristles. Also known as metal-backed strip brushes, strip brushes with rigid backing each contain densely compressed bristles that are secured in a U-shaped metal channel with a retaining wire. Install each brush into a compatible holder to help maximize contact between the brush and conveyor when the brush is mounted.

Strip brushes are mounted along conveyors to direct and separate items on the conveyor and clean debris from conveyed items and conveyor belts and parts. They are available with rigid metal or flexible plastic backings and can be installed in compatible brush holders for mounting. When the brush is worn, a new brush can be installed in the holder. Brushes with shorter bristle filaments are stiffer, making them suitable for more aggressive applications such as deburring and heavy cleaning. Brushes with longer bristles are more flexible and are a good choice for gentler applications like positioning light objects or dusting. These products are commonly used on conveying systems in warehouses, package handling areas, manufacturing facilities, and distribution centers. They can also be used for non-conveyor applications such as a creating a barrier at the bottom of a door to keep out air, dust, or debris.

View More

Technical Specs

  • Item Strip Brush
  • Brush Length 72"
  • Backing Number #4
  • Backing Material - Brush Stainless Steel
  • Backing Flexibility Rigid
  • Backing Height 3/16"
  • Backing Width 3/16"
  • Bristle Type Crimped Wire
  • Bristle Material Polyester
  • Bristle Diameter 0.02"
  • Bristle Trim Height 2-3/4"
  • Bristle Color Natural
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.