C3
TANIS

Nylon Strip Brush, 36 in Brush Length, 5/16 in Backing Height, Backing Number #7

  • Item # 1TCJ9
  • My Part #
  • Mfr. Model # MB701936
  • Catalog Page # 1117
  • UNSPSC # 24101719
Nylon Strip Brush,  36 in Brush Length,  5/16 in Backing Height,  Backing Number #7 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Conveyors~Strip Brushes


$28.78 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General purpose strip brushes with rigid backing have nylon bristles that provide good resistance to wear and abrasion and are effective when used in wet or intermittently hot environments. Also known as metal-backed strip brushes, strip brushes with rigid backing each have densely compressed bristles that are securely held in a U-shaped metal channel with a retaining wire. Each brush can be installed into a compatible holder to help maximize contact between the brush and conveyor when the brush is mounted. Strip brushes are typically mounted along conveyors in material handling, packaging, and food processing applications to direct and separate items on the conveyor and clean debris from conveyed items and conveyor belts and parts. They are sometimes also used for non-conveyor applications such as a creating a barrier at the bottom of a door to keep out air, dust, debris, and other contaminants.

Strip brushes are mounted along conveyors to direct and separate items on the conveyor and clean debris from conveyed items and conveyor belts and parts. They are available with rigid metal or flexible plastic backings and can be installed in compatible brush holders for mounting. When the brush is worn, a new brush can be installed in the holder. Brushes with shorter bristle filaments are stiffer, making them suitable for more aggressive applications such as deburring and heavy cleaning. Brushes with longer bristles are more flexible and are a good choice for gentler applications like positioning light objects or dusting. These products are commonly used on conveying systems in warehouses, package handling areas, manufacturing facilities, and distribution centers. They can also be used for non-conveyor applications such as a creating a barrier at the bottom of a door to keep out air, dust, or debris.

View More

Technical Specs

  • Item Strip Brush
  • Brush Length 36 in
  • Backing Number #7
  • Backing Material - Brush Steel
  • Backing Flexibility Rigid
  • Backing Height 5/16 in
  • Backing Width 5/16 in
  • Bristle Type Crimped Wire
  • Bristle Material Nylon
  • Bristle Diameter 0.045 in
  • Bristle Trim Height 9 11/16 in
  • Bristle Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products