C3
TANIS

Nylon Strip Brush, 0.012 in Bristle Diameter, H-Shaped, 3 ft Overall Length

  • Item # 1TCC9
  • My Part #
  • Mfr. Model # RPVC212036
  • Catalog Page # N/A
  • UNSPSC # 24101719
Nylon Strip Brush,  0.012 in Bristle Diameter,  H-Shaped,  3 ft Overall Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Conveyors~Strip Brushes with Mounting


$35.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General purpose nylon strip brushes with rigid direct-mount backing each have densely compressed bristles that are securely held in a rigid backing that keeps its shape better than flexible brush backing. Nylon bristles provide good resistance to wear and abrasion and are effective when used in wet or intermittently hot environments. Strip brushes with direct-mount backing, also called stapled-set strip brushes, have integrated plastic holders. Mount them directly to conveyors to guide and separate items on the conveyor and clean debris from conveyed items and conveyor belts and parts.

Strip brushes with direct-mount backing, also called stapled-set strip brushes, have integrated plastic holders and can be directly mounted to conveyors. When the brush is worn, the brush and holder must be replaced. The plastic holder is lighter and provides more corrosion resistance than the metal holders used with standard strip brushes. Brushes with shorter bristles are stiffer and are good for aggressive applications such as heavy cleaning. Brushes with longer bristles are more flexible and are suitable for gentle applications such as positioning light objects or dusting. Strip brushes are mounted along conveyors to direct and separate items on the conveyor and clean debris from conveyed items and conveyor belts and parts. They are typically used in warehouses, package handling areas, manufacturing and assembly facilities, and distribution centers.

View More

Technical Specs

  • Item Strip Brush
  • Overall Length 3 ft
  • Overall Height 5/16 in
  • Backing Material - Brush PVC
  • Backing Flexibility Rigid
  • Backing Width 5/16 in
  • Bristle Type Straight Wire
  • Bristle Material Nylon
  • Bristle Diameter 0.012 in
  • Bristle Trim Height 2 in
  • Bristle Color Black
  • Mounting Profile H-Shaped
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.