Skip Content

DG
TANIS

7-1/4"L Stainless Steel Short Handle Scratch Brush, 1 EA

  • Item # 39AL11
  • My Part #
  • Mfr. Model # 00030
  • Catalog Page # N/A
  • UNSPSC # 27113001
Scratch Brush,Short Handle,7-1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cleaning Brush Style Short Handle
  • Item Scratch Brush
  • Bristle Material Stainless Steel
  • Number of Rows 3
  • Brush Length 1-1/2"
  • Brush Width 7/16"
  • Handle Length 7-1/4"
  • Handle Type Straight
  • Handle Material Plastic
  • Trim Length 1/2"
  • Color Coding System No
  • Overall Length 7-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.