ST
TANIS

18" Brass Tube and Pipe Brush, 1" Brush Dia.

  • Item # 3MHV7
  • My Part #
  • Mfr. Model # 05466
  • Catalog Page # N/A
  • UNSPSC # 27113002
18" Brass Tube and Pipe Brush, 1" Brush Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TANIS® Tube and Pipe Long Stem Brush is suitable for polishing, blending, burr removal, and cleaning in hard-to-reach areas. For manual applications where heavy-duty cleaning is required.

View More

Technical Specs

  • Cleaning Brush Style Long Handle
  • Item Tube and Pipe Brush
  • Brush Length 2-1/2"
  • Brush Dia. 1"
  • Bristle Material Brass
  • Handle Length 15-1/2"
  • Overall Length 18"
  • Handle Type Twisted Wire
  • Bristle Color Tan
  • Handle Material Galvanized Wire
  • Color Coding System No
  • Acid Resistant No
  • Chemical Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.