Skip Content

TP
TANAKA

Flash Point Tester, LCD, ASTM D92, Ambient to 400°C

  • Item # 28EA65
  • My Part #
  • Mfr. Model # 89.0301
  • Catalog Page # N/A
  • UNSPSC # 41116301
Flash Point Tester, LCD, ASTM D92, Ambient to 400°C close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21,435.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 58.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flash Point Tester
  • Measuring Range Ambient to 400 Degrees C
  • Measurement Modes ASTM D92
  • Sample Cooling/Heating Method Sirocco Fan / Nichrome Coil Heater
  • Display LCD
  • Temp. Sensor PT-100 Stainless Steel
  • Flash Detector Double Ionization Rings
  • Ignition Souce Gas
  • Barometric Correction Automatic
  • Interface RS-232 and USB
  • Gas Type Natural
  • Voltage 115
  • Hz 50/60
  • Power Consumption 1000W
  • Ambient Temp. Range 10 Degrees to 35 Degrees C
  • Width 9-1/16"
  • Depth 18-1/2"
  • Height 15-23/64"
  • Includes Test Cup, Thermofuse, Gas Hose, Heating Plate-Upper
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.