Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TANAKA

Flash Point Tester, LCD, ASTM D93, Ambient to 370°C

  • Item # 28EA64
  • My Part #
  • Mfr. Model # 89.0061
  • Catalog Page # N/A
  • UNSPSC # 41116301
Flash Point Tester, LCD, ASTM D93, Ambient to 370°C close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Petroleum Testers

Technical Specs

  • Item Flash Point Tester
  • Measuring Range Ambient to 370 Degrees C
  • Measurement Modes ASTM D93
  • Sample Cooling/Heating Method Band Type Heater
  • Display LCD
  • Temp. Sensor PT-100 Stainless Steel
  • Flash Detector CRC Thermocouple
  • Ignition Souce Gas or Electric
  • Barometric Correction Automatic
  • Interface RS-232 and USB
  • Gas Type Natural
  • Voltage 115
  • Hz 50/60
  • Power Consumption 720W
  • Ambient Temp. Range 10 Degrees to 35 Degrees C
  • Width 9-1/16"
  • Depth 18-1/2"
  • Height 15-23/64"
  • Includes Test Cup, Thermofuse, Gas Hose, Windscreen
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.