Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TANAKA

Chain Saw, Gas, 12 In. Bar, 32CC

  • Item# 2YFJ4
  • Mfr. Model# TCS-3301PFS/12
  • Catalog Page# N/A
  • UNSPSC# 27112709
Chain Saw,Gas,12 In. Bar,32CC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chain Saw
  • Fuel Type Gas
  • Bar Length 12"
  • Engine Displacement 32cc
  • HP 1.6
  • Chain Oiler Automatic
  • Anti Vibration Handle Yes
  • Fuel Tank Capacity 10.1 oz.
  • Replacement Chain MFR. NO. 27792, CL15012A45-1041TL
  • Includes S-Start Feature Enables Easy Start Reducing Pull-Force Required For Starting By Up To 50%. Retractable Climbing Hook. Side Access Chain Tensioner, Bucking Spike, Auto Return Choke
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms