Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TANAKA

Chain Saw, Gas, 16 In. Bar, 32CC

  • Item# 10W958
  • Mfr. Model# TCS-3351PFS/16
  • Catalog Page# N/A
  • UNSPSC# 27112709
Chain Saw,Gas,16 In. Bar,32CC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chain Saw
  • Fuel Type Gas
  • Bar Length 16"
  • Engine Displacement 32cc
  • HP 1.6
  • Chain Oiler Automatic
  • Anti Vibration Handle Yes
  • Fuel Tank Capacity 10.1 oz.
  • Replacement Chain MFR. NO. 27857, S56
  • Includes 16" Bar and Chain, S-Start Feature
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms