Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TANAKA

Bulb Planting Bit 3 In Dia. 24 In Depth

  • Item# 2YMW8
  • Mfr. Model# 745203
  • Catalog Page# N/A
  • UNSPSC# 27112013
Bulb Planting Bit 3 In Dia. 24 In Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Earth Augers

Technical Specs

  • Item Bulb Planting Bit
  • Diameter 3"
  • Length 24"
  • For Use With Mfr # TED-270PFR
  • Driveshaft Connection 1/2" Diameter Hex
  • Rotation Clockwise
  • Finish Powder Coated Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None