Navigation Menu New

Access My Account, Order History, Lists and more here.

5KA71 #0223 UNSPSC # 31161504

Tamper Resistant Screw: 5/16"-18 Thread Size, 5/8 in Lg, Steel, Zinc Plated, Round, 25 PK

  • Item # 5KA71
  • Mfr. Model # #0223
  • UNSPSC # 31161504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tamper Resistant Screw: 5/16"-18 Thread Size, 5/8 in Lg, Steel, Zinc Plated, Round, 25 PK

  • Item # 5KA71
  • Mfr. Model # #0223
  • UNSPSC # 31161504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tamper Resistant Screw
  • Head Type Round
  • Material Steel
  • Finish Zinc Plated
  • Drive Tri-Groove
  • Thread Size 5/16"-18
  • Fastener Length 5/8 in
  • Head Width 0.584 in
  • Head Height 0.263 in
  • Drive Size #20
  • Pack Size Small
  • Type Tamper Resistant Screw
  • System of Measurement Inch
  • Thread Type Coarse
  • Head Style Round
  • Includes Nut No
  • Includes Washer No
  • Overall Length 7/8 in
  • Screw Size 5/16"
Back to Top