Skip Content
WV
TM
TALON TRAX

Men's Mid-Calf Military Socks, Olive, 1 PR

  • Item # 9XKZ0
  • My Part #
  • Mfr. Model # 9XKZ0
  • Catalog Page # N/A
  • Catalog Group # E7184
  • UNSPSC # 46181535
Military,Socks,MidCalf,Mens,M,Olive,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Military Socks
  • Height Mid-Calf
  • Gender Men's
  • Size M
  • Fits Shoe Size 6 to 8-1/2
  • Color Olive
  • Material 70% Polypropylene, 28% Nylon, 2% Spandex
  • Features Wick-Dry, Cushioned Foot and Shin, Spandex Compression Zones, Abrasion Resistant
  • Sold As 1 Pair
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms