Skip Content

WV
TALON TRAX

Men's Crew Work Socks, White, 2 PK

  • Item # 6MKP3
  • My Part #
  • Mfr. Model # 6MKP3
  • Catalog Page # N/A
  • Catalog Group # D7021
  • UNSPSC # 46181535
Work,Socks,Crew,Mens,M,White,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $9.09 / pkg. of 2

Web Price $10.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Talon Trax™ steel-toe crew socks have a reinforced toe and heel to cushion your feet for comfort in work boots. The cushioned construction helps retain heat in cold conditions, and a fully cushioned sole helps absorb shock and boost insulation. Spandex compression zones add support, and the contoured rib top holds the sock in place.

View More

Technical Specs

  • Item Work Socks
  • Height Crew
  • Gender Men's
  • Size M
  • Fits Shoe Size 6 to 8-1/2
  • Color White
  • Material 81% Acrylic, 18% Nylon, 1% Spandex
  • Features Wick-Dry, Spandex Compression Zones, Reinforced Heel and Toe
  • Sold As 2 Pair
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.