Skip Content

WV
TM
TALON TRAX

Men's Crew Work Socks, White, 2 PK

  • Item # 6GGK2
  • My Part #
  • Mfr. Model # 6GGK2
  • Catalog Page # N/A
  • Catalog Group # D7021
  • UNSPSC # 46181535
Work,Socks,Crew,Mens,L,White,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Socks

Product Details

Talon Trax™ steel-toe crew socks have a reinforced toe and heel to cushion your feet for comfort in work boots. The cushioned construction helps retain heat in cold conditions, and a fully cushioned sole helps absorb shock and boost insulation. Spandex compression zones add support, and the contoured rib top holds the sock in place.

View More

Technical Specs

  • Item Work Socks
  • Height Crew
  • Gender Men's
  • Size L
  • Fits Shoe Size 9 to 11-1/2
  • Color White
  • Material 81% Acrylic, 18% Nylon, 1% Spandex
  • Features Wick-Dry, Spandex Compression Zones, Reinforced Heel and Toe
  • Sold As 2 Pair
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms