Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TALON TRAX

Men's Crew Socks, Gray, 1 PR

  • Item # 22F429
  • My Part #
  • Mfr. Model # 22F429
  • Catalog Page # N/A
  • Catalog Group # G5276
  • UNSPSC # 53102402
Men's Crew Socks, Gray, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Socks

Product Details

Talon Trax™ steel-toe crew socks have a reinforced toe and heel to cushion your feet for comfort in work boots. The wool material retains maximum heat in frigid conditions, and the spandex rib top and welt help keep the sock up.

View More

Technical Specs

  • Item Socks
  • Height Crew
  • Gender Men's
  • Size L
  • Fits Shoe Size 9 to 11-1/2
  • Color Gray
  • Material Merino Wool
  • Sold As 1 Pair
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms