Skip Content
WV
TM
TALON TRAX

Men's Crew Cross Training Socks, White, 1 PR

  • Item # 9WP77
  • My Part #
  • Mfr. Model # 9WP77
  • Catalog Page # N/A
  • Catalog Group # D8005
  • UNSPSC # 53102402
Cross,Train,Socks,Crew,Mens,M,White,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cross Training Socks
  • Height Crew
  • Gender Men's
  • Size M
  • Fits Shoe Size 5 to 8-1/2
  • Color White
  • Material 65% CoolMax Polyester, 33% Nylon, 2% Lycra Spandex
  • Features Wick-Dry, Spandex Compression Zones, Cushioned and Reinforced Sole
  • Sold As 1 Pair
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.