ST
TALON TRAX

15"H Men's Knee Boots, Steel Toe Type, PVC Upper Material, White, Size 11

  • Item # 45DZ28
  • My Part #
  • Mfr. Model # 45DZ28
  • Catalog Page # 1739
  • Catalog Group # J2626
  • UNSPSC # 46181604
15"H Men's Knee Boots, Steel Toe Type, PVC Upper Material, White, Size 11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.10 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comfortable, heavy-duty PVC boots are resistant to ammonium hydroxide, industrial detergents, lactic acid, milk, and sodium hydroxide. Contoured comfort insole for arch support. Height is adjustable with cut-off bands, while the outsole is designed for maximum surface area contact and slip resistance. Features self-cleaning lug draft angles and rolled heel extension.

View More

Technical Specs

  • Item Knee Boots
  • Rubber Boot Style Knee
  • Toe Type Steel
  • Color White
  • Footwear Sole Pattern Lug
  • Insulated No
  • Size 11
  • Footwear Width E
  • Style Number 70665
  • Gender Men's
  • Boot Height 15"
  • Footwear Closure Type Pull On
  • For Outdoor Traction Yes
  • Insulation Type None
  • Metatarsal Guard No
  • Standards ASTM F2413-05
  • Waterproof Yes
  • Typical Rubber Boot Application Mild Chemical Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.