Skip Content
TP
TALBOYS

Vortex Mixer, SS, 500 to 2500 rpm, 120V

  • Item # 38HV41
  • Mfr. Model # 945065S
  • Catalog Page # N/A
  • UNSPSC # 41103801
Vortex Mixer,SS,500 to 2500 rpm,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $3,962.64 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vortex Mixer
  • Overall Length 9-1/2"
  • Overall Width 15.1"
  • Overall Height 16
  • Operating Speed 500 to 2500 rpm
  • HP 0.8
  • Power Required 120V
  • Material Stainless Steel
  • Special Features Stainless Steel Housing, Digital Timer Range 1 sec. to 160 hr. with Programmable Pulse Mode
  • Includes Foam Rack for 12mm Tubes
  • Manufacturers Warranty Length 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.