DV
TALBOYS

Shaker, Vortex Mixer, 300 to 2500 rpm, Ambient 5° to 65°

  • Item # 26WA11
  • My Part #
  • Mfr. Model # 9456TAHDEUA
  • Catalog Page # N/A
  • UNSPSC # 41103801
Shaker, Vortex Mixer, 300 to 2500 rpm, Ambient 5° to 65° close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Shakers

Technical Specs

  • Item - Lab Shakers Shaker
  • Movement Type - Lab Shakers Vortex Mixer
  • Speed Range 300 to 2500 rpm
  • Operating Temp. Range Ambient 5 Degrees to 65 Degrees
  • Number of Platforms 0
  • Hazardous Location No
  • Plug Style - Lab Equipment European
  • Amps 0.13
  • Hz 50/60
  • Voltage 230
  • Overall Depth 9.5"
  • Overall Height 6.3"
  • Overall Width 6"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms