DV
TALBOYS

Talboys Non-Slip Rubber Mat 18X18

  • Item # 16R137
  • My Part #
  • Mfr. Model # 980095
  • Catalog Page # N/A
  • UNSPSC # 41103816
Talboys Non-Slip Rubber Mat 18X18 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mat
  • For Use With Model 3500 & 3750 Shakers
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms