Skip Content

TP
TALBOYS

Shaker,Rocker,1 to 50 rpm,10.5"x17"x11"

  • Item # 16R111
  • My Part #
  • Mfr. Model # 980532
  • Catalog Page # N/A
  • UNSPSC # 41103813
Shaker,Rocker,1 to 50 rpm,10.5"x17"x11" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,500.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Incubating rocker produces reliable results in staining, destaining, blotting, and gentle mixing. Electronic tilt adjustment from 0° to 15°. Maximum speed/tilt angle may vary with heavy or unbalanced loads. LED displays indicate speed, tilt angle, and time. Timer includes audible alarm. Can be run in conditions from 5° to 40°C.

View More

Technical Specs

  • Item - Lab Shakers Shaker
  • Movement Type - Lab Shakers Rocker
  • Load Capacity 10 lb.
  • Speed Range 1 to 50 rpm
  • Operating Temp. Range Ambient 5 Degrees to 65 Degrees
  • Number of Platforms 0
  • Hazardous Location No
  • Plug Style - Lab Equipment Standard
  • Amps 1
  • Hz 50/60
  • Voltage 120
  • Overall Depth 17"
  • Overall Height 10.5"
  • Overall Width 11"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.