DV
TALBOYS

Talboys Cryogenic Homogenizing Syst, 120V

  • Item # 16U567
  • My Part #
  • Mfr. Model # 930260
  • Catalog Page # N/A
  • UNSPSC # 41101504
Talboys Cryogenic Homogenizing Syst, 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Homogenizers

Technical Specs

  • Item - Homogenizer Homogenizer
  • Type - Homogenizer Benchtop
  • Speed Range 0 to 200 rpm
  • Voltage 3.6
  • HP 0.01
  • Material Aluminum
  • Overall Depth 9"
  • Overall Height 11.5"
  • Overall Width 11"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms