DV
TALBOYS

Lab Jack, 4"x4", 2.72" Jaw

  • Item # 16R166
  • My Part #
  • Mfr. Model # 980087
  • Catalog Page # N/A
  • UNSPSC # 41122413
Lab Jack, 4"x4", 2.72" Jaw close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Type - Clamp, Stand, Support Lab Jack
  • Item - Clamp, Stand, Support Lab Jack
  • Base Length 4"
  • Base Width 4"
  • Max. Jaw Opening 2.72"
  • Material Nickel Plated Zinc
  • Includes Mounting Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.