DV
TALBOYS

Square Hot Plate; 5° to 400°; Aluminum

  • Item # 16U282
  • My Part #
  • Mfr. Model # 984TA7AHPUSP
  • Catalog Page # N/A
  • UNSPSC # 41102406
Square Hot Plate; 5° to 400°; Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hot Plate Item Hot Plate
  • Temp. Range (C) 5 Degrees to 400 Degrees
  • Temp. Range (F) 41 Degrees to 752 Degrees
  • Plate Length 7"
  • Plate Width 7"
  • Plate Shape Square
  • Plate Material Aluminum
  • Load Capacity - Metric 2.5L
  • Overall Height 4.3"
  • Overall Length 14.8"
  • Overall Width 9.9"
  • Variable Speed No
  • Auto Shutoff Yes
  • Includes Timer Yes
  • Voltage 120
  • Amps 7.9
  • Watts 950
  • Standards TUV
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms