Skip Content

TP
TALBOYS

Shaker,Orbital,Timed,300-3000 rpm

  • Item # 23ZA34
  • My Part #
  • Mfr. Model # 980TAHTSTSUS
  • Catalog Page # N/A
  • UNSPSC # 41103811
Shaker,Orbital,Timed,300-3000 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,735.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Incubating Shaker
  • Movement Type Orbital
  • Operating Mode Timed
  • Speed 300-3000 rpm
  • Resolution 10 rpm
  • Range Ambient +4 Degrees to 100 Degrees C
  • Weight Capacity 1 Block
  • Weight 8 lb.
  • Height 5.2"
  • Width 9.75"
  • Depth 10.25"
  • Material Plastic
  • Voltage 120
  • Hz 50/60
  • Amps 1.8
  • Compliance TUV
  • Features 4.3" Color LCD Touch Screen, Programmable for Five- 5 Step Programs, Temperature Calibration Mode, Maximum Temperature Limiting Feature, Cool Touch Housing, USB For Data Logging, Program Storage, and Software Updates
  • Includes 1.5mL Microtube Block, Rack, Rack Cover
  • For Use With Microtubes, Picroplates, Cryotubes, 5-7ml Tubes, 15/50mL Conical Tubes
  • Length 10.25"
  • Wattage 215
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.