Skip Content

TP
TALBOYS

Rocker,Rocking,120V,50/60 Hz,14 lb.

  • Item # 38HV64
  • My Part #
  • Mfr. Model # 980TAOARA1EU
  • Catalog Page # N/A
  • UNSPSC # 41103812
Rocker,Rocking,120V,50/60 Hz,14 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,036.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rocker
  • Movement Type Rocking
  • Operating Mode Timed
  • Speed 1 to 75 rpm
  • Range 0 Degrees to 15 Degrees C
  • Weight Capacity 16 lb.
  • Weight 14 lb.
  • Height 5"
  • Width 11"
  • Depth 17"
  • Material Steel, Aluminum
  • Voltage 120
  • Hz 50/60
  • Amps 0.13
  • Compliance TUV
  • Features Microprocessor Control, Adjustment Knobs, Low Profile Design, Speed Ramping Slowly Increases Speed to Desired Set-Point to Avoid Splashing, Spill-Resistant Design, Overload Protection
  • Includes Non-Skid Rubber Mat
  • Length 17"
  • Wattage 15
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.