DV
TALBOYS

Clamp, Ring, 15.9" L, Aluminum

  • Item # 16Y450
  • My Part #
  • Mfr. Model # 916331
  • Catalog Page # N/A
  • UNSPSC # 41104812
Clamp, Ring, 15.9" L, Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Type - Clamp, Stand, Support Ring
  • Item - Clamp, Stand, Support Clamp
  • Length 15.9"
  • Material Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.