WV
TALBOYS

Modular Block, 20 x 12/13mm Test Tube

  • Item # 16Y484
  • My Part #
  • Mfr. Model # 949103
  • Catalog Page # N/A
  • UNSPSC # 41102422
Modular Block,  20 x 12/13mm Test Tube close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Modular Block
  • Material Aluminum
  • Height 2
  • Width 3
  • Depth 3.75
  • Compliance For 20 Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.