DG
TALBOYS

Magnetic Stirrer, Square, Aluminum, 6L, 60 to 1600 rpm, Digital Display, 120 Volts

  • Item # 16U312
  • My Part #
  • Mfr. Model # 984TA0ASTUSP
  • Catalog Page # N/A
  • UNSPSC # 41103806
Magnetic Stirrer, Square, Aluminum, 6L, 60 to 1600 rpm, Digital Display, 120 Volts close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Magnetic Stirrers

Technical Specs

  • Item Magnetic Stirrer
  • Plate Shape Square
  • Plate Length 10"
  • Plate Width 10"
  • Plate Material Aluminum
  • Load Capacity - Metric 6L
  • Speed Range 60 to 1600 rpm
  • Number of Stirring Positions 1
  • Voltage 120
  • Display Digital
  • Amps 0.4
  • Watts 50
  • Includes Timer Yes
  • Operating Temp. Range 5 Degrees to 40 Degrees C
  • Overall Height 4.3"
  • Overall Length 17.9"
  • Overall Width 13"
  • Plug Style - Lab Equipment Standard
  • Variable Speed Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms