DV
TALBOYS

Low Temperature Cover, 6 Block

  • Item # 16Y515
  • My Part #
  • Mfr. Model # 949141
  • Catalog Page # N/A
  • UNSPSC # 41102422
Low Temperature Cover, 6 Block close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Low Temperature Cover
  • Material Polycarbonate
  • Height 1.6
  • Width 8.5
  • Depth 12.5
  • Compliance For 6 Block
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.