DV
TALBOYS

Accessory, Connector, 0.75" L, 2.71" Jaw

  • Item # 16Y375
  • My Part #
  • Mfr. Model # 916165
  • Catalog Page # N/A
  • UNSPSC # 41104812
Accessory, Connector, 0.75" L, 2.71" Jaw close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Type - Clamp, Stand, Support Connector
  • Item - Clamp, Stand, Support Accessory
  • Length 0.75"
  • Max. Jaw Opening 2.71"
  • Material Stainless Steel
  • Max. Capacity 12.7cm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.