DV
TALBOYS

Support, Frame Rod, 48" L

  • Item # 16Y368
  • My Part #
  • Mfr. Model # 916158
  • Catalog Page # N/A
  • UNSPSC # 41104812
Support, Frame Rod, 48" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Type - Clamp, Stand, Support Frame Rod
  • Item - Clamp, Stand, Support Support
  • Length 48"
  • Material Fiberglass
How can we improve our Technical Specifications?

Compliance and Restrictions

None