Skip Content

DV
TALBOYS

Hengar 136C Plain Granules 500 Grams

  • Item # 16Y661
  • My Part #
  • Mfr. Model # 901800
  • Catalog Page # N/A
  • UNSPSC # 41102426
Hengar 136C Plain Granules 500 Grams close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Boiling Granules
  • CAS Number 1344-28-1
  • Chemical Formula Aluminum Oxide
  • Chemical Container Size 500g
  • Chemical Family Type Analytical Reagents
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms